- 72" wide, 14 gauge, lockable cabinet, flush door style, flush door style, gray
| Gauge | 14 ga |
| Material | Steel |
| Finish | Textured Powder Paint |
| Color | Gray |
| Weight | 688.0 LB |
| EAN or UPC | 714334056120 |
| Gauge | 14 ga |
| Material | Steel |
| Finish | Textured Powder Paint |
| Color | Gray |
| Weight | 688.0 LB |
| EAN or UPC | 714334056120 |