- Stainless Color
features
- Easy to access to products
- Capacity of 1 lbs. per bin
- Allows for storage and transportation of various products
- Polished finish
- Ships fully assembled
| Caster Size | 5 in x 1 1/4 in |
| Construction | All Welded 16 Gauge Stainless Steel |
| Caster Material | Polyurethane |
| Color | Stainless |
| Finish | Polished |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Gauge | 16 ga |
| No. of Casters | 4 |
| No. of Bins | 3 |
| Weight | 0.0 LB |
| EAN or UPC | 714334044493 |

