- Gray Color
features
- Easy to access to products
- Capacity of 1 lbs. per bin
- Allows for storage and transportation of various products
- Ships fully assembled
| Caster Material | Polyurethane |
| No. of Bins | 12 |
| Gauge | 14 ga |
| Finish | Textured Powder Paint |
| Caster Size | 5 in x 1 1/2 in |
| Construction | All Welded 14 Gauge Steel |
| No. of Casters | 4 |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 0.0 LB |

