Skip to content Skip to navigation menu
Mesh Tray For 36 in Wide Pat Truck

TRM-3630-95

Mesh Tray For 36 in Wide Pat Truck
Item #112526854
  • Gray Color
Mesh Tray For 36 in Wide Pat Truck
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray Color

features

  • Ships fully assembled
Finish Textured Powder Paint
Gauge 16 ga
Construction Welded, Prime Cold Rolled Steel
Color Gray
Weight 18.0 LB
EAN or UPC 714334020879
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison