- Gray Color
features
- Ships fully assembled
| Color | Gray |
| Construction | Welded, Prime Cold Rolled Steel |
| Gauge | 16 ga |
| Finish | Textured Powder Paint |
| Weight | 15.0 LB |
| EAN or UPC | 714334020886 |
| Color | Gray |
| Construction | Welded, Prime Cold Rolled Steel |
| Gauge | 16 ga |
| Finish | Textured Powder Paint |
| Weight | 15.0 LB |
| EAN or UPC | 714334020886 |