- Gray Color
features
- 14 gauge steel shelves
- 3 Shelves are 5-1/4”D x 36”W
- Pan base is 24 x 36 has retaining lip to hold parts in place
- Perfect for storing long parts like threaded rod, pipes or strut
- Ships fully assembled
| Color | Gray |
| Type | Vertical Bar Rack |
| Cabinet Width | 84 in |
| Cabinet Height | 39 1/4 in |
| Cabinet Depth | 24 in |
| Weight | 132.0 LB |
| EAN or UPC | 714334050487 |

