- Gray Color
features
- V- deck dimensions are 17” x 3” x 17”
- Ships fully assembled
| Color | Gray |
| Finish | Textured Powder Paint |
| Gauge | 7 ga |
| Construction | 7 Gauge Steel |
| Caster Size | 16 in x 3 1/2 in |
| Weight | 0.0 LB |
| Color | Gray |
| Finish | Textured Powder Paint |
| Gauge | 7 ga |
| Construction | 7 Gauge Steel |
| Caster Size | 16 in x 3 1/2 in |
| Weight | 0.0 LB |