- 72 in Height
- 2 Shelves
| Width | 24 in |
| Height | 72 in |
| Gauge | 16 ga |
| No. of Shelves | 2 |
| Finish | Gloss Powder Paint |
| Shelf Type | Fixed |
| Length | 24.125 in |
| Color | Yellow |
| Shelf Dimensions | 24 in x 24 in |
| Weight | 210.678 LB |
| EAN or UPC | 714334080996 |
| Width | 24 in |
| Height | 72 in |
| Gauge | 16 ga |
| No. of Shelves | 2 |
| Finish | Gloss Powder Paint |
| Shelf Type | Fixed |
| Length | 24.125 in |
| Color | Yellow |
| Shelf Dimensions | 24 in x 24 in |
| Weight | 210.678 LB |
| EAN or UPC | 714334080996 |