Skip to content Skip to navigation menu
3 Shelves Industrial Duty Steel Cabinet

VSCSP-242472-2-95

3 Shelves Industrial Duty Steel Cabinet
Item #114525522
  • Open Front Type
  • 3 Shelves
  • Steel Material
  • Gray Color
3 Shelves Industrial Duty Steel Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Open Front Type
  • 3 Shelves
  • Steel Material
  • Gray Color

features

  • Punched diamond pattern allows content visibility
  • (2) bars are included and can accommodate up to 21” diameter rolled absorbent material
  • Front covers are removable so you can create your own inventory management system
  • Ships fully assembled
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison