Durham
W2ST-306068-1AS-8MR95
2 Shelves 1 Adjustable Shelf With 4 Plastic Shelf Holders Wire Cart
Item #119891593
- 2-SIDED WIRE CART WITH 1 ADJ WOOD SHELF, 30" X 61-1/8" X 68-9/16", 95
features
- 2,000 Lbs. capacity
- Wire mesh gating to keep parts from falling off during transport
- Ships fully assembled and ready for use
- Durable, textured powder coat finish
- 1 Adjustable Shelf, 250 Lbs. Capacity
| Material | Steel |
| Load Capacity | 1600 lb |
| Color | Gray |
| Finish | Textured Powder Paint |
| Gauge | 14 ga |
| Weight | 209.486 LB |
