Skip to content Skip to navigation menu
1 Base and 1 Adjustable Shelf With 4 Plastic Shelf Holders Wire Cart

W3ST-304868-1AS-8MR95

1 Base and 1 Adjustable Shelf With 4 Plastic Shelf Holders Wire Cart
Item #119891596
  • 3-SIDED WIRE CART WITH 1 ADJ WOOD SHELF, 30-9/16" X 49-1/8" X 68-9/16", 95
1 Base and 1 Adjustable Shelf With 4 Plastic Shelf Holders Wire Cart
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3-SIDED WIRE CART WITH 1 ADJ WOOD SHELF, 30-9/16" X 49-1/8" X 68-9/16", 95

features

  • 2,000 Lbs. capacity
  • Wire mesh gating to keep parts from falling off during transport
  • Ships fully assembled and ready for use
  • Durable, textured powder coat finish
  • 1 Adjustable Shelf, 250 Lbs. Capacity
Color Gray
Load Capacity 1600 lb
Gauge 14 ga
Finish Textured Powder Paint
Material Steel
Weight 193.731 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison