- 3-SIDED WIRE CART, 30X60X68, 95
features
- 2,000 Lbs. capacity
- Wire mesh gating to keep parts from falling off during transport
- Ships fully assembled and ready for use
- Durable, textured powder coat finish
- 8” x 2” Mold-On-Rubber casters
- (2) rigid and (2) swivel
| Material | Steel |
| Gauge | 14 ga |
| Color | Gray |
| Finish | Textured Powder Paint |
| Load Capacity | 1600 lb |
| Weight | 211.508 LB |

