- Work Bench Shelf
- 92.5 x 12 in
- 15 in From Floor
features
- 14 gauge steel shelves have 2 1/2" back stop and 1 1/2" front flange
- Easily bolts to cross braces on legs and sits 11 1/4" above the floor
| Depth | 12 in |
| Height | 4 3/16 in |
| Color | Gray |
| Weight | 35.0 LB |
| EAN or UPC | 714334072441 |
-
Prop 65


