- Folding Leg Work Bench
- 96 x 48 in
- Adjustable Height 28 in to 42 in
- 14 Gauge Steel
- Gray
features
- Legs are adjustable on 1” centers. 7 gauge steel corner gussets for added strength
- Provisions for optional drawer Model # 177-DRAWER-95
- Bench height can be adjusted from 28” to 43” above the ground
- Legs can be easily folded allowing benches to be stored in less space
- Some assembly required
| Width | 96 in |
| Color | Gray |
| Top Material | 14 Gauge Steel |
| Height [Min] | 28 in |
| Height [Max] | 42 in |
| Capacity | 2,000 lb |
| Material | 14 Gauge Steel |
| Depth | 48 in |
| Weight | 292.0 LB |
| EAN or UPC | 714334073097 |

