Skip to content Skip to navigation menu
Steel 12 ga Platform Truck

WHPT18485PU95

Steel 12 ga Platform Truck
Item #114525518
  • Fixed Height Type
  • Gray Color
  • Steel Material
  • 2 Shelves
  • 1400 lbs Capacity
Steel 12 ga Platform Truck
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fixed Height Type
  • Gray Color
  • Steel Material
  • 2 Shelves
  • 1400 lbs Capacity

features

  • Top lip down
  • Ships fully assembled
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison