Skip to content Skip to navigation menu
Steel 14 ga Platform Truck

WHPTA-WD-3060-8MR-95

Steel 14 ga Platform Truck
Item #114525485
  • Adjustable Height Type
  • Gray Color
  • Steel Material
  • 2 Shelves
  • 1800 lbs Capacity
Steel 14 ga Platform Truck
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Height Type
  • Gray Color
  • Steel Material
  • 2 Shelves
  • 1800 lbs Capacity

features

  • Wood deck
  • Removable, tubular offset handle allows for easy mobility
  • Handle adds 3-3/4” to length
  • Adjustable Height 26-3/4” - 35-3/4”
  • Ships fully assembled
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison