- GOLDENROD® Heavy Duty Pump Oiler
- 1 qt [Max]
features
- Built of heavy gauge steel that will stand up to rough use
- Delivers either a drop or stream of fluid
- Easy-to-use filler cap eliminates handling of messy pumps
- Replaceable brass spout tip
- Wrought iron spout
- Copper bronze finish
| Capacity Volume | 1 qt [Max] |
| Drive Type | Lever Action |
| Body Material | Steel |
| Spout Type | Not Included |
| Weight | 2.11 LB |

