- Pistol Grease Gun
- 20 oz [Max]
| Drive Type | Lever Action |
| Operating Pressure [Max] | 6000 psi |
| Outlet Type | Hose/Coupler |
| Cartridge Size | 14 oz |
| Type | Pistol Grease Gun |
| Designated Fluid | Grease |
| Extension Length | 12 in |
| Extension Type | Flexible Hose |
| Capacity Volume | 20 oz [Max] |
| Body Material | Steel |
| Weight | 3.75 LB |

