- Grease Gun
- 3/4 pt [Max]
| Capacity Volume | 3/4 pt [Max] |
| Drive Type | Push/Pull |
| Designated Fluid | Grease |
| O.D. | 1.5 in |
| Outlet Type | Cone |
| Type | Grease Gun |
| Length | 16 in |
| Body Material | Steel |
| Weight | 2.29 LB |
| Capacity Volume | 3/4 pt [Max] |
| Drive Type | Push/Pull |
| Designated Fluid | Grease |
| O.D. | 1.5 in |
| Outlet Type | Cone |
| Type | Grease Gun |
| Length | 16 in |
| Body Material | Steel |
| Weight | 2.29 LB |