- Galvanized Funnel
- 2 qt
- 6 in Diameter
| Hose Length | 13 in |
| Capacity Volume | 2 qt |
| Hose Material | Metal |
| Material | Galvanized Steel |
| Tip Diam | 1/2 in |
| Dia. | 6 in |
| Type | Flexible Spout |
| Weight | 0.62 LB |
| Hose Length | 13 in |
| Capacity Volume | 2 qt |
| Hose Material | Metal |
| Material | Galvanized Steel |
| Tip Diam | 1/2 in |
| Dia. | 6 in |
| Type | Flexible Spout |
| Weight | 0.62 LB |