- Galvanized Funnel
- 8 qt
- 10 1/4 in Diameter
| Capacity Volume | 8 qt |
| Dia. | 10.25 in |
| Tip Diam | 1 1/4 in |
| Material | Galvanized Steel |
| Overall Length | 12.75 in |
| Type | Rigid Spout |
| Weight | 0.5 LB |
| Capacity Volume | 8 qt |
| Dia. | 10.25 in |
| Tip Diam | 1 1/4 in |
| Material | Galvanized Steel |
| Overall Length | 12.75 in |
| Type | Rigid Spout |
| Weight | 0.5 LB |