- Suction Gun
- 3/4 pt [Max]
| Type | Suction Gun |
| Drive Type | Manual Pull |
| Outlet Type | Hose/Coupler |
| O.D. | 1.5 in |
| Length | 16 in |
| Capacity Volume | 3/4 pt [Max] |
| Designated Fluid | Grease |
| Weight | 2.35 LB |
| Type | Suction Gun |
| Drive Type | Manual Pull |
| Outlet Type | Hose/Coupler |
| O.D. | 1.5 in |
| Length | 16 in |
| Capacity Volume | 3/4 pt [Max] |
| Designated Fluid | Grease |
| Weight | 2.35 LB |