- Galvanized Filler Can
- 2 qt
- Filler Can
| Material | Metal |
| Capacity Volume | 2 qt |
| Handle Type | D-Handle |
| Type | Filler Can |
| Tip Length | 12 in |
| Tip Material | Metal |
| Tip Type | Flexible |
| Weight | 1.28 LB |
| Material | Metal |
| Capacity Volume | 2 qt |
| Handle Type | D-Handle |
| Type | Filler Can |
| Tip Length | 12 in |
| Tip Material | Metal |
| Tip Type | Flexible |
| Weight | 1.28 LB |