- GOLDENROD® Fuel Filter
- 10 µ
| Inlet Size | 1 in NPT |
| Designated Fluid | Fuel |
| Grade | 10 µ |
| Type | Inline |
| Bowl Material | Polymer |
| Dia. | 4 in |
| Body Material | Die-Cast Zinc |
| Operating Pressure [Max] | 150 psi |
| Indicator | Transparent Bowl |
| Weight | 2.53 LB |
| Inlet Size | 1 in NPT |
| Designated Fluid | Fuel |
| Grade | 10 µ |
| Type | Inline |
| Bowl Material | Polymer |
| Dia. | 4 in |
| Body Material | Die-Cast Zinc |
| Operating Pressure [Max] | 150 psi |
| Indicator | Transparent Bowl |
| Weight | 2.53 LB |