- GOLDENROD® Water-Block® Fuel Filter
- 15 µ
| Bowl Material | Polymer |
| Body Material | Die-Cast Zinc |
| Type | Inline |
| Inlet Size | 1 in NPT |
| Grade | 15 µ |
| Designated Fluid | Fuel |
| Indicator | Transparent Bowl |
| Dia. | 4 in |
| Operating Pressure [Max] | 150 psi |
| Weight | 1.0 LB |
| Bowl Material | Polymer |
| Body Material | Die-Cast Zinc |
| Type | Inline |
| Inlet Size | 1 in NPT |
| Grade | 15 µ |
| Designated Fluid | Fuel |
| Indicator | Transparent Bowl |
| Dia. | 4 in |
| Operating Pressure [Max] | 150 psi |
| Weight | 1.0 LB |