- GOLDENROD® Spring Bottom Oiler
- 6 oz [Max]
| Type | Spring Bottom Oiler |
| Body Material | Steel |
| Capacity Volume | 6 oz [Max] |
| Spout Type | Flexible |
| Drive Type | Manual Push |
| Spout Length | 7 in |
| Weight | 0.27 LB |
| Type | Spring Bottom Oiler |
| Body Material | Steel |
| Capacity Volume | 6 oz [Max] |
| Spout Type | Flexible |
| Drive Type | Manual Push |
| Spout Length | 7 in |
| Weight | 0.27 LB |