- GOLDENROD® Spring Bottom Oiler
- 12 oz [Max]
| Capacity Volume | 12 oz [Max] |
| Type | Spring Bottom Oiler |
| Spout Length | 7 in |
| Spout Type | Flexible |
| Body Material | Steel |
| Drive Type | Manual Push |
| Weight | 0.33 LB |
| Capacity Volume | 12 oz [Max] |
| Type | Spring Bottom Oiler |
| Spout Length | 7 in |
| Spout Type | Flexible |
| Body Material | Steel |
| Drive Type | Manual Push |
| Weight | 0.33 LB |