- GOLDENROD® Spin On Fuel Filter
- 10 µ
| Inlet Size | 1 in NPT |
| Indicator | None |
| Operating Pressure [Max] | 50 psi |
| Grade | 10 µ |
| Designated Fluid | Fuel |
| Type | Inline Disposable |
| Weight | 2.65 LB |
| Inlet Size | 1 in NPT |
| Indicator | None |
| Operating Pressure [Max] | 50 psi |
| Grade | 10 µ |
| Designated Fluid | Fuel |
| Type | Inline Disposable |
| Weight | 2.65 LB |