- GOLDENROD® Pistol Pump Oiler
- 6 oz [Max]
| Body Material | Steel |
| Spout Length | 4 in |
| Drive Type | Lever Action |
| Spout Type | Rigid |
| Type | Pistol Oiler |
| Capacity Volume | 6 oz [Max] |
| Weight | 0.25 LB |
| Body Material | Steel |
| Spout Length | 4 in |
| Drive Type | Lever Action |
| Spout Type | Rigid |
| Type | Pistol Oiler |
| Capacity Volume | 6 oz [Max] |
| Weight | 0.25 LB |