- GOLDENROD® Spray Tip Oiler
- 10 oz [Max]
| Capacity Volume | 10 oz [Max] |
| Type | Spray Tip Oiler |
| Spout Type | Rigid |
| Drive Type | Lever Action |
| Body Material | Steel |
| Spout Length | 5 in |
| Weight | 0.54 LB |
| Capacity Volume | 10 oz [Max] |
| Type | Spray Tip Oiler |
| Spout Type | Rigid |
| Drive Type | Lever Action |
| Body Material | Steel |
| Spout Length | 5 in |
| Weight | 0.54 LB |