- GOLDENROD® Pistol Pump Oiler
- 20 oz [Max]
| Spout Length | 6 in |
| Drive Type | Lever Action |
| Spout Type | Flexible |
| Type | Pistol Oiler |
| Body Material | Steel |
| Capacity Volume | 20 oz [Max] |
| Weight | 0.75 LB |
| Spout Length | 6 in |
| Drive Type | Lever Action |
| Spout Type | Flexible |
| Type | Pistol Oiler |
| Body Material | Steel |
| Capacity Volume | 20 oz [Max] |
| Weight | 0.75 LB |