- Tongue Jack
- 10 in Extended Length
- 1,000.0 lb Capacity
features
- 6400 A swivel jack easily rotates to vertical position or horizontal towing position
- 6418A A-frame jack fits standard A-frame trailer couplers, removable foot or wheel sold separately
| Tongue Height | 25 in [Max] |
| Finish | Zinc Plated - TUFFPLATE® |
| Extension Length | 10 in |
| Mounting | Swivel-Side Mount |
| Handle Type | Side |
| Tongue Size (Max) | 3 x 5 in |
| Material | Steel |
| Weight | 16.6 LB |

