- Tongue Jack
- 15 in Extended Length
- 800.0 lb Capacity
features
- 6400 A swivel jack easily rotates to vertical position or horizontal towing position
- 6418A A-frame jack fits standard A-frame trailer couplers, removable foot or wheel sold separately
| Mounting | Horizontal A-Frame |
| Material | Steel |
| Tongue Height | 29 3/4 in [Max] |
| Tongue Size (Max) | N/A |
| Finish | Zinc Plated - TUFFPLATE® |
| Extension Length | 15 in |
| Handle Type | Side |
| Weight | 11.0 LB |

