- Tongue Jack
- 10 in Extended Length
- 2,000.0 lb Capacity
features
- Implement jack easily rotates to vertical position for towing
- Includes weld-on bracket
| Mounting | Swivel-Side Mount |
| Extension Length | 10 in |
| Handle Type | Top |
| Material | Steel |
| Tongue Size (Max) | 3 x 5 in |
| Finish | Powder Coated |
| Weight | 12.5 LB |

