- GOLDENROD® Industrial Pump Oiler
- 16 oz [Max]
| Type | Industrial Oiler |
| Spout Length | 8 in |
| Body Material | Steel |
| Spout Type | Flexible |
| Capacity Volume | 16 oz [Max] |
| Drive Type | Lever Action |
| Weight | 0.8 LB |
| Type | Industrial Oiler |
| Spout Length | 8 in |
| Body Material | Steel |
| Spout Type | Flexible |
| Capacity Volume | 16 oz [Max] |
| Drive Type | Lever Action |
| Weight | 0.8 LB |