- GOLDENROD® Industrial Pump Oiler
- 32 oz [Max]
| Drive Type | Lever Action |
| Spout Type | Flexible |
| Capacity Volume | 32 oz [Max] |
| Body Material | Steel |
| Type | Industrial Oiler |
| Spout Length | 8 in |
| Weight | 1.0 LB |
| Drive Type | Lever Action |
| Spout Type | Flexible |
| Capacity Volume | 32 oz [Max] |
| Body Material | Steel |
| Type | Industrial Oiler |
| Spout Length | 8 in |
| Weight | 1.0 LB |