- Coupler
- 2000 lb [Max] Load Capacity
features
- Quick-Lock ball clamp assembly
- Adjustable without wrenches
| Housing Width | 3 in |
| Ball Diam | 1 7/8 in |
| Load Capacity [Max] | 2000 lbs |
| Weight | 3.17 LB |
| Housing Width | 3 in |
| Ball Diam | 1 7/8 in |
| Load Capacity [Max] | 2000 lbs |
| Weight | 3.17 LB |