- B Series Brake Winch
- 7/32 in x 57 ft Cable Maximum Drum Capacity
| Drum Hub Diam | 1 1/8 in |
| Rated Capacity | 1200 lbs |
| Handle Length | 12 1/4 in |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Maximum Drum Capacity | 7/32 in x 57 ft Cable |
| Weight | 63.0 LB |
| Drum Hub Diam | 1 1/8 in |
| Rated Capacity | 1200 lbs |
| Handle Length | 12 1/4 in |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Maximum Drum Capacity | 7/32 in x 57 ft Cable |
| Weight | 63.0 LB |