- B Series Brake Winch
- 1/4 in x 52 ft Cable Maximum Drum Capacity
| Rated Capacity | 1500 lbs |
| Drum Hub Diam | 1 1/8 in |
| Handle Length | 12 1/4 in |
| Maximum Drum Capacity | 1/4 in x 52 ft Cable |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Weight | 13.5 LB |
| Rated Capacity | 1500 lbs |
| Drum Hub Diam | 1 1/8 in |
| Handle Length | 12 1/4 in |
| Maximum Drum Capacity | 1/4 in x 52 ft Cable |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Weight | 13.5 LB |