- B Series Brake Winch
- 1/4 in x 45 ft Cable Maximum Drum Capacity
| Handle Length | 12 1/4 in |
| Rated Capacity | 1500 lb |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Drum Hub Diam | 2 1/2 in |
| Maximum Drum Capacity | 1/4 in x 45 ft Cable |
| Weight | 82.98 LB |
| Handle Length | 12 1/4 in |
| Rated Capacity | 1500 lb |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Drum Hub Diam | 2 1/2 in |
| Maximum Drum Capacity | 1/4 in x 45 ft Cable |
| Weight | 82.98 LB |