- Standard Duty Pulling Winch
- 3/16 in x 79 ft Cable, 30 ft Strap Maximum Drum Capacity
| Drum Hub Diam | 7/8 in |
| Maximum Drum Capacity | 3/16 in x 79 ft Cable, 30 ft Strap |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Rated Capacity | 1100 lbs |
| Handle Length | 7 in |
| Weight | 6.04 LB |

