- Standard Duty Pulling Winch
- 7/32 in x 56 ft Cable, 30 ft Strap Maximum Drum Capacity
| Drum Hub Diam | 7/8 in |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Maximum Drum Capacity | 7/32 in x 56 ft Cable, 30 ft Strap |
| Handle Length | 7 in |
| Rated Capacity | 1300 lb |
| Weight | 6.49 LB |

