- Medium Duty Pulling Winch
- 1/4 in x 40 ft Cable, 30 ft Strap Maximum Drum Capacity
| Handle Length | 9 1/2 in |
| Maximum Drum Capacity | 1/4 in x 40 ft Cable, 30 ft Strap |
| Rated Capacity | 1400 lb |
| Gear @ Ratio | 4.40 @ 1 |
| Drum Hub Diam | 7/8 in |
| Weight | 7.28 LB |
| Handle Length | 9 1/2 in |
| Maximum Drum Capacity | 1/4 in x 40 ft Cable, 30 ft Strap |
| Rated Capacity | 1400 lb |
| Gear @ Ratio | 4.40 @ 1 |
| Drum Hub Diam | 7/8 in |
| Weight | 7.28 LB |