- Medium Duty Pulling Winch
- 1/4 in x 58 ft Cable, 40 ft Strap Maximum Drum Capacity
| Drum Hub Diam | 1 1/8 in |
| Gear @ Ratio | 5.40 @ 1 |
| Maximum Drum Capacity | 1/4 in x 58 ft Cable, 40 ft Strap |
| Rated Capacity | 1600 lbs |
| Handle Length | 9 1/2 in |
| Weight | 13.38 LB |
| Drum Hub Diam | 1 1/8 in |
| Gear @ Ratio | 5.40 @ 1 |
| Maximum Drum Capacity | 1/4 in x 58 ft Cable, 40 ft Strap |
| Rated Capacity | 1600 lbs |
| Handle Length | 9 1/2 in |
| Weight | 13.38 LB |