- Medium Duty Pulling Winch
- 1/4 in x 58 ft Cable, 40 ft Strap Maximum Drum Capacity
| Maximum Drum Capacity | 1/4 in x 58 ft Cable, 40 ft Strap |
| Rated Capacity | 1600 lb |
| Drum Hub Diam | 1 1/8 in |
| Handle Length | 9 1/2 in |
| Gear @ Ratio | 5.40 @ 1, 1.00 @ 1 |
| Weight | 9.09 LB |

