- Heavy Duty Pulling Winch
- 9/32 in x 58 ft Cable, 40 ft Strap Maximum Drum Capacity
| Maximum Drum Capacity | 9/32 in x 58 ft Cable, 40 ft Strap |
| Rated Capacity | 1800 lb |
| Drum Hub Diam | 1 1/8 in |
| Handle Length | 9 1/2 in |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Weight | 12.3 LB |

