- Medium Duty Pulling Winch
- 9/32 in x 58 ft Cable, 40 ft Strap Maximum Drum Capacity
| Rated Capacity | 1800 lb |
| Maximum Drum Capacity | 9/32 in x 58 ft Cable, 40 ft Strap |
| Handle Length | 9 1/2 in |
| Gear @ Ratio | 10.30 @ 1, 5.40 @ 1 |
| Drum Hub Diam | 1 1/8 in |
| Weight | 11.36 LB |

