- Heavy Duty Pulling Winch
- 5/16 in x 47 ft Cable, 40 ft Strap Maximum Drum Capacity
| Rated Capacity | 2500 lb |
| Maximum Drum Capacity | 5/16 in x 47 ft Cable, 40 ft Strap |
| Handle Length | 9 1/2 in |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Drum Hub Diam | 1 1/8 in |
| Weight | 14.81 LB |

