- Heavy Duty Pulling Winch
- 3/8 in x 37 ft Cable Maximum Drum Capacity
| Gear @ Ratio | 1.00 @ 4294967000 |
| Drum Hub Diam | 1 5/16 in |
| Handle Length | 9 1/2 in |
| Maximum Drum Capacity | 3/8 in x 37 ft Cable |
| Rated Capacity | 3500 lb |
| Weight | 22.25 LB |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Drum Hub Diam | 1 5/16 in |
| Handle Length | 9 1/2 in |
| Maximum Drum Capacity | 3/8 in x 37 ft Cable |
| Rated Capacity | 3500 lb |
| Weight | 22.25 LB |