- Standard Duty Pulling Winch
- 3/16 in x 40 ft Cable, 15 ft Strap Maximum Drum Capacity
| Gear @ Ratio | 1.00 @ 4294967000 |
| Handle Length | 7 in |
| Drum Hub Diam | 5/8 in |
| Maximum Drum Capacity | 3/16 in x 40 ft Cable, 15 ft Strap |
| Rated Capacity | 900 lbs |
| Weight | 4.45 LB |

